SDS-MAX BULL POINT CHISEL 12''
647.900012
- UNSPSC 27111906
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 5:02 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 5:02 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 12 in |
EAN | 4062856841523 |
Features
High quality hardened hammer steel for durability & protection against breakage |
Universally applicable with greater breaking action |
Useful for joint restorations, exposing rebar, and removing excess concrete or mortar |
Applications
Natural Stone |
Solid Brick |
Reinforced Concrete |
Concrete |
Customers Also Viewed
Review(s)
Product not yet rated.